Shop All Wheelchair Accessories
Roho
High Profile 16 in.x16 in. Quadtro Select Wheelchair Cushion
Mfr # QS99C
Zoro # G910191598
product price: $417.00
/ea
Free Shipping & Returns
$417.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 4 in
- Depth 16 in
- Includes Seat Cover, Hand Inflation Pump And Repair Kit
- Color Black
- Features ISOFLO Memory Technology
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Roho
- MFR # QS99C
- Zoro # G910191598
- Country of Origin United States
- Category Wheelchair Accessories
Dimensions
Depth | 16 in |
Width | 16 in |
Details
Thickness | 4 in |
Includes | Seat Cover, Hand Inflation Pump And Repair Kit |
Color | Black |
Features | ISOFLO Memory Technology |
Accessory Type | ROHO Wheelchair Seat Cushion |
Description
ROHO High Profile 16 in.x16 in. quadtro select wheelchair cushion that features ISOFLO Memory Control that conforms to your shape with the push of a button. Suitable for individuals with a history of skin/soft tissue breakdown or deep tissue injury
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTHSHORE GoSupreme Pull-On Underwear, White, 3X-Large, 74"-90", 40PK (1365)
- ZORO SELECT Bulk First Aid kit, Metal, 25 Person (54531)
- FIRST AID ONLY First Aid Kit w/House, 76pcs, 8x5", WHT (91322)
- ZORO SELECT Athletic Tape Kit, White, 1-1/2 In. W, 10 yd. (430645)
- ROHO High Profile 18 in.x18 in.x4 in. Wheelchair Cushion (1R1010C)
- ROHO High Profile 18 in.x16 in.x4 in. Wheelchair Cushion (1R109C)
- ROHO High Profile 18 in.x16 in. Quadtro Select Wheelchair Cushion (QS109C)
- ROHO High Profile 16 in.x16 in.x4 in. Wheelchair Cushion (1R99C)
- ROHO Mosaic 16 in.x16 in. Wheelchair Cushion (MOSAIC1616CA)
- ROHO Low Profile 18 in.x16 in.x2 in. Wheelchair Cushion (1R109LPC)
- INVACARE HME Universal Adjustable Rear Anti-Tippers (115125)
- Roho Wheelchair Accessories