Shop All Sink Racks & Trays
Rohl
Wire Sink Grid
Mfr # WSGU3319SL
Zoro # G108437590
$59.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 37.01 in
- Overall Width 22.84 in
- Finish Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rohl
- MFR # WSGU3319SL
- Zoro # G108437590
- UPC # 824438609792
- Country of Origin Thailand
- Category Sink Racks & Trays
Dimensions
Overall Length | 37.01 in |
Overall Width | 22.84 in |
Details
Finish | Stainless Steel |
Description
- •Intended for use in Kitchen
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Female NPT x Female NPT Malleable Iron Reducer (783Y87)
- VIEGA Viega ProPress union, 1/2" x 1/2" (79730)
- LEGEND VALVE 1" T-1960NL DROPEAR BALL VALVE (101-485NL)
- SLOAN Vaccum Breaker Vbf72A-1 Cp Trap Pr F/13-1/2 In Vac Brkr (3396076)
- ROHL Wire Sink Grid For Rc3318 Kitchen Sink (WSG3318WH)
- ROHL Wire Sink Grid For Ms3618 Kitchen Sink (WSGMS3618BS)
- ROHL Wire Sink Grid For Rc1515 Bar/Food Prep Kitchen Sink (WSG1515WH)
- ROHL Wire Sink Grid For Ms3320 Kitchen Sink (WSGMS3320SS)
- ROHL Wire Sink Grid For Ms3618 Kitchen Sink (WSGMS3618SS)
- ROHL Wire Sink Grid For Rss3618 Kitchen Sinks In Stainless Steel With Feet (WSGRSS3618SS)
- KOHLER Kitchen Sink Utility Rack (5473-0)
- Rohl Sink Racks & Trays