Shop All Sink Racks & Trays
Rohl
Wire Sink Grid
Mfr # WSGU3019SL
Zoro # G008578423
original price:
$74.00
24% off
new price: $56.00
/ea
$56.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 33.86 in
- Overall Width 22.84 in
- Finish Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rohl
- MFR # WSGU3019SL
- Zoro # G008578423
- UPC # 824438609785
- Country of Origin Thailand
- Category Sink Racks & Trays
Dimensions
Overall Length | 33.86 in |
Overall Width | 22.84 in |
Details
Finish | Stainless Steel |
Description
- •Intended for use in Kitchen
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RHEEM Pilot Assembly, Natural Gas, Metal, For 6FGV1 & 6FGV2 (AP14698A)
- CHARLOTTE PIPE AND FOUNDRY PVC PTRAP 4""HUB (PVC00706X1200)
- ACORN CONTROLS Back Outlet Pushbutton Assembly, Cold (2566-052-001)
- LEGEND VALVE 3/8" X 3" GALVANIZED NIPPLE (356-044E)
- ROHL Wire Sink Grid For Rss3618 Kitchen Sinks In Stainless Steel With Feet (WSGRSS3618SS)
- ROHL Wire Sink Grid For Ms3618 Kitchen Sink (WSGMS3618SS)
- ROHL Wire Sink Grid For Rss3016 Kitchen Sinks In Stainless Steel With Feet (WSGRSS3016SS)
- ROHL Wire Sink Grid For Ms3618 Kitchen Sink (WSGMS3618BS)
- ROHL Wire Sink Grid For Ms3320 Kitchen Sink (WSGMS3320SS)
- ROHL Wire Sink Grid For Rc1515 Bar/Food Prep Kitchen Sink (WSG1515WH)
- KOHLER Deerfield Bottom Sink Rack, Left (6121-ST)
- Rohl Sink Racks & Trays