Shop All Sink Racks & Trays
Rohl
Wire Sink Grid For Ms3618 Kitchen Sink
Mfr # WSGMS3618SS
Zoro # G308590033
product price: $312.99
/ea
Free Shipping & Returns
$312.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 33 in
- Overall Width 16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rohl
- MFR # WSGMS3618SS
- Zoro # G308590033
- UPC # 824438596238
- Country of Origin United States
- Category Sink Racks & Trays
Dimensions
Overall Length | 33 in |
Overall Width | 16 in |
Details
Finish | Stainless Steel |
Description
- •Designed for use in kitchen
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Nylon Nylon Push to Connect Fitting - Male Str, 1/8" Tube Size (ZUSA-TF-PTC-2)
- ZORO SELECT Float Valve, Bronze, FNPT Connection, 2" (AHL200-GR)
- ZORO SELECT Hex Bushing, Brass, 2 x 1 in, Class 125 (ZUSA-PF-10637)
- ELKAY Indoor, Yes ADA, HydrBst Bot Fill Statn, Intgrl Cntr Fntn (HTHB-HRFSEBP-I)
- ROHL Wire Sink Grid For Ms3618 Kitchen Sink (WSGMS3618BS)
- ROHL Wire Sink Grid For Rc1515 Bar/Food Prep Kitchen Sink (WSG1515WH)
- ROHL Wire Sink Grid For Rss3618 Kitchen Sinks In Stainless Steel With Feet (WSGRSS3618SS)
- ROHL Wire Sink Grid For Um2318 Kitchen Sink (WSGUM2318WH)
- ROHL Wire Sink Grid For Ms3320 Kitchen Sink (WSGMS3320SS)
- ROHL Wire Sink Grid For Rss3016 Kitchen Sinks In Stainless Steel With Feet (WSGRSS3016SS)
- WHITEHAUS SS Sink Grid For Use W/ Fireclay Sink Model Wh3719, SS (GR3719)
- Rohl Sink Racks & Trays