Shop All Sink Racks & Trays
Rohl
Wire Sink Grid For Ms3618 Kitchen Sink
Mfr # WSGMS3618BS
Zoro # G508476311
product price: $249.99
/ea
Free Shipping & Returns
$249.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 33 in
- Overall Width 16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rohl
- MFR # WSGMS3618BS
- Zoro # G508476311
- UPC # 824438596221
- Country of Origin United States
- Category Sink Racks & Trays
Dimensions
Overall Length | 33 in |
Overall Width | 16 in |
Details
Finish | Biscuit |
Description
- •Designed for use in kitchen
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIBCO PRESS SYSTEM Tee, 1x1x3/4", Press X Press X FIP, PK5 (9116516PC)
- KOHLER Purefresh Refill Scent Pack Assortment For Purefresh Toilet Seat (7723-NA)
- ZURN 21 1/2 in W x 18 in L x 20 in H, Wall Mount, Vitreous china (Z5341)
- ACORN CONTROLS Air-Trol(R) Retainer Clips, Plastic, PK10 (0326-100-001)
- ROHL Wire Sink Grid For Ms3618 Kitchen Sink (WSGMS3618SS)
- ROHL Wire Sink Grid For Rc1515 Bar/Food Prep Kitchen Sink (WSG1515WH)
- ROHL Wire Sink Grid For Um2318 Kitchen Sink (WSGUM2318WH)
- ROHL Wire Sink Grid For Rss3618 Kitchen Sinks In Stainless Steel With Feet (WSGRSS3618SS)
- ROHL Wire Sink Grid For Ms3320 Kitchen Sink (WSGMS3320SS)
- INTERDESIGN Soap/Sponge Caddy Forma (67080)
- TRUE & TIDY True & Tidy DR-881 Black Roll-Up Drying Rack; Black (DR-881 Black)
- Rohl Sink Racks & Trays