Shop All Toilet Paper Dispensers & Holders
Rohl
Wave And Quartile Bath Lift Arm Toilet Paper Holder In Tuscan Brass
Mfr # QU420-TCB
Zoro # G401872548
product price: $270.99
/ea
Free Shipping & Returns
$270.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Holder
- Toilet Roll Type Standard
- Roll Capacity Single Roll
- Color Brass
- Dispenser Width 1.84 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rohl
- MFR # QU420-TCB
- Zoro # G401872548
- UPC # 824438210202
- Country of Origin Italy
- Category Toilet Paper Dispensers & Holders
Dimensions
Dispenser Width | 1.84 in |
Dispenser Height | 2.75 in |
Details
Item | Toilet Paper Holder |
Dispenser Product Grouping | Toilet Paper Holder |
Toilet Roll Type | Standard |
Roll Capacity | Single Roll |
Color | Brass |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROHE Essentials Toilet Paper Holder, Cover (40689001)
- R&B WIRE PRODUCTS Yellow Nylon Basket Liner for E, D and G Baskets (141Y)
- PFERD Shoe Hndl Scrtch Brush, CSWire, Wood, 4x16 in, 5-1/4 in L Handle, 5 in L Brush, Hardwood (85033)
- LIBMAN Libman Commercial Standard Duty Straight Floor Squeegee, Hard Rubber, 24" - 515 (515)
- ROHL Lombardia And Avanti Bath Toilet Paper Holder In Polished Chrome (LO8APC)
- ROHL Tenerife Toilet Paper Holder (TE25WTPAG)
- ROHL Italian Bath Hook Toilet Paper Holder In Italian Brass (ROT8IB)
- ROHL Italian Bath Hook Toilet Paper Holder In Tuscan Brass (ROT8TCB)
- ROHL Lombardia Toilet Paper Holder (LO8ULB)
- ROHL Swarovski Crystal Wall Mount Toilet Paper Holder (A1492CPN)
- KOHLER Pivoting Toilet Tissue Holder (14377-BL)
- Rohl Toilet Paper Dispensers & Holders