Shop All Toilet Paper Dispensers & Holders
Rohl
Wall Mounted Spring Loaded Single Toilet Paper Tp Holder
Mfr # A6892SP-TCB
Zoro # G501873216
product price: $642.75
/ea
Free Shipping & Returns
$642.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Holder
- Toilet Roll Type Standard
- Roll Capacity Single Roll
- Dispenser Height 6.69 in
- Dispenser Depth 3.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rohl
- MFR # A6892SP-TCB
- Zoro # G501873216
- UPC # 824438295667
- Country of Origin Italy
- Category Toilet Paper Dispensers & Holders
Dimensions
Dispenser Height | 6.69 in |
Dispenser Depth | 3.75 in |
Dispenser Width | 11.02 in |
Details
Item | Toilet Paper Holder |
Dispenser Product Grouping | Toilet Paper Holder |
Toilet Roll Type | Standard |
Roll Capacity | Single Roll |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTOCHEM LABORATORIES Live Liquid Enzyme Drain/Disposal Cleaner/Odor Eliminator, 5 gal., Pail (PC-189BB-5)
- BOUNCE Bounce Dryer Sheets Outdoor Fresh, PK720 (34085)
- RUBBERMAID COMMERCIAL 5 in Tube Wet Mop, 22 oz Dry Wt, Side Gate Connection, Looped-End, Green, Microfiber (FGT85206GR00)
- RUBBERMAID COMMERCIAL Wheel Assembly Kit (GRFG6173L90000)
- ROHL Graceline Toilet Paper Holder (MBG8PN)
- ROHL Lombardia And Avanti Bath Toilet Paper Holder In Polished Chrome (LO8APC)
- ROHL Lombardia And Avanti Bath Toilet Paper Holder In Polished Nickel (LO8PN)
- ROHL Italian Bath Hook Toilet Paper Holder In Italian Brass (ROT8IB)
- ROHL Italian Bath Hook Toilet Paper Holder In Polished Chrome (ROT8APC)
- ROHL Tenerife Toilet Paper Holder (TE25WTPAG)
- KIBI Cube Bathroom Toilet Paper Holder (KBA1502BN)
- Rohl Toilet Paper Dispensers & Holders