Shop All Toilet Paper Dispensers & Holders
Rohl
Wall Mounted Spring Loaded Single Toilet Paper Tp Holder
Mfr # A6892SP-IB
Zoro # G201873295
product price: $642.75
/ea
Free Shipping & Returns
$642.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Holder
- Toilet Roll Type Standard
- Roll Capacity Single Roll
- Dispenser Height 8.1 in
- Dispenser Width 3.3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rohl
- MFR # A6892SP-IB
- Zoro # G201873295
- UPC # 824438295674
- Country of Origin Italy
- Category Toilet Paper Dispensers & Holders
Dimensions
Dispenser Height | 8.1 in |
Dispenser Width | 3.3 in |
Details
Item | Toilet Paper Holder |
Dispenser Product Grouping | Toilet Paper Holder |
Toilet Roll Type | Standard |
Roll Capacity | Single Roll |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONARCH Sweatshirt Reclaimed Rags - Colored - 5 lb Box (R-C13-5)
- ROYAL BASKET TRUCKS X-Frame Cart, 6.7 cu. ft., Black, Vinyl (G06-KKX-XFA-3ONN)
- BOARDWALK Towels & Wipes, Blue, Hydroentangled Wood-Pulp; Polypropylene, 1000 Wipes, 9" x 16.75", 1000 PK (BWKP070IDB)
- LIQUID-PLUMR Clog Destroyer + PipeGuard, Gel, 80 oz, 6PK (00228)
- ROHL Lombardia Toilet Paper Holder (LO8ULB)
- ROHL Swarovski Crystal Wall Mount Toilet Paper Holder (A1492CPN)
- ROHL Tenerife Toilet Paper Holder (TE25WTPAG)
- ROHL Italian Bath Hook Toilet Paper Holder In Polished Chrome (ROT8APC)
- ROHL Lombardia And Avanti Bath Toilet Paper Holder In Polished Nickel (LO8PN)
- ROHL Lombardia And Avanti Bath Toilet Paper Holder In Polished Chrome (LO8APC)
- BRADLEY Toilet Tissue Disp, Surface, Dual (5234-000000)
- Rohl Toilet Paper Dispensers & Holders