Shop All Toilet Paper Dispensers & Holders
Rohl
Wall Mounted Spring Loaded Single Toilet Paper Tp Holder
Mfr # A6892SP-APC
Zoro # G501873254
product price: $495.75
/ea
Free Shipping & Returns
$495.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Holder
- Toilet Roll Type Standard
- Roll Capacity Single Roll
- Dispenser Width 12.01 in
- Dispenser Depth 3.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rohl
- MFR # A6892SP-APC
- Zoro # G501873254
- UPC # 824438295636
- Country of Origin Italy
- Category Toilet Paper Dispensers & Holders
Dimensions
Dispenser Width | 12.01 in |
Dispenser Depth | 3.25 in |
Dispenser Height | 1.97 in |
Details
Item | Toilet Paper Holder |
Dispenser Product Grouping | Toilet Paper Holder |
Toilet Roll Type | Standard |
Roll Capacity | Single Roll |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COBRA Cobra 00051 Lint Trap Dryer Brush (135497)
- RENOWN 15 Gal. 6 mic 24 in. x 33 in. Black Can Liner, 1000PK (REN11506)
- ALL-SOURCE 17.5 In. Polypropylene Bristle Toilet Bowl Brush (641723)
- KRAFT TOOL Performer Wood Concrete Finish Broom, 24 (CC254)
- ROHL Italian Bath Hook Toilet Paper Holder In Italian Brass (ROT8IB)
- ROHL Lombardia And Avanti Bath Toilet Paper Holder In Polished Chrome (LO8APC)
- ROHL Lombardia Toilet Paper Holder (LO8ULB)
- ROHL Lombardia And Avanti Bath Toilet Paper Holder In Polished Nickel (LO8PN)
- ROHL Tenerife Toilet Paper Holder (TE25WTPAG)
- ROHL Italian Bath Hook Toilet Paper Holder In Polished Chrome (ROT8APC)
- PARADISE BATHWORKS Elysium, Paper Holder SS Tube, Chrome (63326)
- Rohl Toilet Paper Dispensers & Holders