Shop All Toilet Paper Dispensers & Holders
Rohl
Wall Mounted Hook Or Open Single Toilet Paper Tp Holder
Mfr # A6892ULB
Zoro # G101873197
product price: $570.99
/ea
Free Shipping & Returns
$570.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Holder
- Toilet Roll Type Standard
- Roll Capacity Single Roll
- Product Series Doux
- Dispenser Height 1.13 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rohl
- MFR # A6892ULB
- Zoro # G101873197
- UPC # 824438316737
- Country of Origin Italy
- Category Toilet Paper Dispensers & Holders
Dimensions
Dispenser Height | 1.13 in |
Dispenser Width | 6.91 in |
Details
Item | Toilet Paper Holder |
Dispenser Product Grouping | Toilet Paper Holder |
Toilet Roll Type | Standard |
Roll Capacity | Single Roll |
Product Series | Doux |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERKSHIRE Dry Wipe, White, Pack, Cellulose, Polyester, 150 Wipes, 12 in x 12 in (DR670.1212.20)
- GEN Countertop Folded Towel Dispenser, 10.63" x 7.28" x 4.53", Black (AH52010)
- NILFISK Vacuum Bag, 5 PK (107419592)
- SANITAIRE Upright Vacuum Brush Roll (53270A)
- ROHL Tenerife Toilet Paper Holder (TE25WTPAG)
- ROHL Italian Bath Hook Toilet Paper Holder In Italian Brass (ROT8IB)
- ROHL Lombardia Toilet Paper Holder (LO8ULB)
- ROHL Swarovski Crystal Wall Mount Toilet Paper Holder (A1492CPN)
- ROHL Italian Bath Hook Toilet Paper Holder In Polished Chrome (ROT8APC)
- ROHL Lombardia And Avanti Bath Toilet Paper Holder In Polished Chrome (LO8APC)
- MOEN Hilliard Paper Hldr Bnkl (MY2708BN)
- Rohl Toilet Paper Dispensers & Holders