Shop All Showerhead and Tub Accessories
Rohl
Wall Mount Handshower Holder
Mfr # 1660FB
Zoro # G208452899
product price: $198.99
/ea
Free Shipping & Returns
$198.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 5.25 in
- Width 2.75 in
- Height 2.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rohl
- MFR # 1660FB
- Zoro # G208452899
- UPC # 824438632264
- Country of Origin Italy
- Category Showerhead and Tub Accessories
Dimensions
Length (In.) | 5.25 in |
Width | 2.75 in |
Height | 2.75 in |
Details
Finish | French Brass |
Description
- •Designed for use in bathroom
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIOUX CHIEF Pvc Drain Grate 6-1/8 (801-PG2)
- ANVIL FNPT, Black Forged Steel Reducer, Class 3000 (0361177603)
- KOHLER Reve Quiet Close Toilet Seat (4777-0)
- ZORO SELECT Teflon PTFE Tubing, 1/8" ID x 3/16" OD x 10 Ft. L (ZUSA-HT-691)
- ROHL Vincent Trim For Volume Control And Diverter (A4012LVPNTO)
- ROHL Bath 1 1/2" Extension Kit To Volume Control Rough Wall Valve (C4912)
- ROHL Vacuum Breaker, Polished Nickel, Wall (V00275PN)
- ROHL Intermediate Handle Assembly With Extra Ring (2303-0347)
- ROHL Handle 1/2" Extension Kit For Pressure Balance (3603-1207)
- ROHL Handle 3/4" Extension Kit For Pressure Balance (3603-1208)
- KOHLER July(Tm) Rite-Temp(R) Bath And Shower Valve Trim With Lever Handle And Npt Spout, Less Showerhead (TLS98007-4-CP)
- Rohl Showerhead and Tub Accessories