Shop All Washroom Accessories
Rohl
Wall Mount Glass Vanity Shelf
Mfr # U.6975APC
Zoro # G908452502
product price: $570.99
/ea
Free Shipping & Returns
$570.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 28.74 in
- Height 3.74 in
- Width (In.) 6.69 in
- Application Bathroom
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rohl
- MFR # U.6975APC
- Zoro # G908452502
- UPC # 685333697501
- Country of Origin United Kingdom
- Category Washroom Accessories
Dimensions
Length (In.) | 28.74 in |
Height | 3.74 in |
Width (In.) | 6.69 in |
Details
Finish | Polished Chrome |
Application | Bathroom |
Description
- •Designed for use in bathroom
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MALISH Restroom Stall Privacy Seal, Black, 58" L, PK 2 (PROF2637MB)
- PENTAIR/OMNIFILTER 4-Stage Undersink Reverse Osmosis Water Filtration System (RO2050-S-S18)
- GRUVLOK Threaded Reducer, Ductile Iron, 2 x 1 in (0390037026)
- ELDON JAMES Y Connector, 3/16 In, Barbed, Nylon, PK10 (Y0-3BN)
- ROHL Fill-A-Fix Porcelain Repair Kit (FILLAFIX)
- KOHLER PuristPivoting Toilet Tissue Holder (14377-SN)
- BRADLEY Pull Down Utility Shelf (790-000000-GR)
- NEWPORT BRASS Double Post Toilet Tissue Holder in Antique Brass (42-28/06)
- C S I DONNER Exposed Screw Stainless Steel Grab Bar (LR7518)
- NUSTEEL Rustic Stone Antique Boutique Tissue (RUS9H)
- DANCO Beaded Chain, Stainless Steel, For Universal Sinks (80039)
- Rohl Washroom Accessories