Shop All Showerheads and Tub Faucets
Rohl
Volume Controls And Diverte, Polished Nickel, Wall
Mfr # A4212LMPNTO
Zoro # G3972751
product price: $411.00
/ea
Free Shipping & Returns
$411.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Wall
- Number of Holes 1
- ADA Compliant Yes
- Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rohl
- MFR # A4212LMPNTO
- Zoro # G3972751
- UPC # 824438217836
- Country of Origin Italy
- Category Showerheads and Tub Faucets
Details
Item | Volume Controls And Diverte |
Mounting Type | Wall |
Number of Holes | 1 |
ADA Compliant | Yes |
Finish | Polished Nickel |
Material | Brass |
Description
ROHL LOMBARDIA AND AVANTI BATH TRIM ONLY FOR 3/4" WALL MOUNTED VOLUME CONTROL OR FOUR PORT THREE DIRECTION DIVERTER IN POLISHED NICKEL WITH METAL LEVER
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Artifacts Rite-Temp Valve Trim Wit (TS72767-4-2BZ)
- A.O. SMITH 9006299005 Kit Anode Smelly (9006299005)
- APOLLO VALVES Water Pressure Reducing Valve, 3/4 In. (36ELF10401PR)
- JONES STEPHENS Probing Rod, Fiberglass, 4 ft. (P27048)
- ROHL All Brass Single Function Straight Handshower In Polished Nickel (1101/8EPN)
- ROHL 3" Single Function Handshower (1101/8EAPC)
- ROHL 3" Single Function Handshower (1101/8ETCB)
- ROHL Graceline Wall Mount Tub Filler (MB2037LMAPCTO)
- ROHL 4" Multi-Function Showerhead (BI00059STN)
- ROHL Bossini Three Function Rovato Showerhead In Polished Nickel (I00218PN)
- ZURN Shower Slide Bar, Chrome (7080-91)
- Rohl Showerheads and Tub Faucets