Shop All Toilet Paper Dispensers & Holders
Rohl
Verona And Arcana Single Spring Loaded Toilet Paper Holder
Mfr # CIS18ULB
Zoro # G101873241
product price: $213.75
/ea
Free Shipping & Returns
$213.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Holder
- Toilet Roll Type Standard
- Roll Capacity Single Roll
- Product Series Lucid Collection
- Dispenser Width 1.97 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rohl
- MFR # CIS18ULB
- Zoro # G101873241
- UPC # 824438331501
- Country of Origin Italy
- Category Toilet Paper Dispensers & Holders
Dimensions
Dispenser Width | 1.97 in |
Dispenser Height | 2.5 in |
Details
Item | Toilet Paper Holder |
Dispenser Product Grouping | Toilet Paper Holder |
Toilet Roll Type | Standard |
Roll Capacity | Single Roll |
Product Series | Lucid Collection |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOO GONE Remover Stickr Liftr 2Oz (2104A)
- RUBBERMAID COMMERCIAL 35 qt Side Press Mop Bucket and Wringer Combination, Green, Plastic (FG758888GRN)
- CLOROX Glad® ForceFlex Plus Outdoor Drawstring Trash Bags - Black, 30 Gal, 1.05 Mil, 70/Box - (70358)
- I-MOP Replacement Squeegee Blade, 1" W, Curved (1237728)
- ROHL Lombardia Toilet Paper Holder (LO8ULB)
- ROHL Graceline Toilet Paper Holder (MBG8PN)
- ROHL Tenerife Toilet Paper Holder (TE25WTPAG)
- ROHL Italian Bath Hook Toilet Paper Holder In Polished Chrome (ROT8APC)
- ROHL Swarovski Crystal Wall Mount Toilet Paper Holder (A1492CPN)
- ROHL Lombardia And Avanti Bath Toilet Paper Holder In Polished Chrome (LO8APC)
- KOHLER Margaux Horizontal Toilet Tissue Hold (16265-CP)
- Rohl Toilet Paper Dispensers & Holders