Shop All Sink Drains
Rohl
Universal Push Drain
Mfr # CC231OFWOSG
Zoro # G108769851
Free Shipping & Returns
$176.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length - Drains 3 in
- Typical Application Bathroom
- Height - Drains 12 in
- Width 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rohl
- MFR # CC231OFWOSG
- Zoro # G108769851
- UPC # 824438542372
- Country of Origin Italy
- Category Sink Drains
Dimensions
Length - Drains | 3 in |
Height - Drains | 12 in |
Width | 3 in |
Details
Typical Application | Bathroom |
Finish | Satin Gold |
Description
6" tail piece
- •Intended for use in bathroom
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/2" MNPT 304 SS Hex Head Plug (40HP112N112)
- HAYWARD FLOW CONTROL Butterfly Valve, 2", PVC/EPDM, Lever Handle (BYV11020A0EL000)
- ZURN 6 " Nickel Bronze Floor Drain (GR-FS06NI-C3N-PS-CC)
- ZORO SELECT 2" MNPT x 8" TBE Stainless Steel Pipe Nipple Sch 80 (E6BNI11)
- ROHL Push Drain With Overflow (5447ULB)
- PLUMB PAK EXTENSION TUBE 1.5X6"" (PP13-6CP)
- GOURMET SCAPE K461BBN Stainless Steel Bar Sink Duo Basket Strainer, Brushed Nickel (K461BBN)
- ZURN 1-1/2" Pipe Dia., Brass, Straight Flanged, Tailpiece (Z8969-12-PC)
- CORE KITCHEN Sink Strainer W/Stopper (AC29915)
- LARSEN SUPPLY CO Larsen Supply 03-4211 1.25 in. White PVC Lavatory Drain P-Trap (661627)
- NOVATTO Pop-up Drain less overflow with Mounting Ring, Matte Black (PUD-MB-MR)
- Rohl Sink Drains