Shop All Sink Drains
Rohl
Universal Push Drain
Mfr # CC231OFWOMB
Zoro # G708769916
product price: $183.99
/ea
Free Shipping & Returns
$183.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length - Drains 3 in
- Height - Drains 12 in
- Width 3 in
- Finish Matte Black
- Typical Application Bathroom
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rohl
- MFR # CC231OFWOMB
- Zoro # G708769916
- UPC # 824438541030
- Country of Origin Italy
- Category Sink Drains
Dimensions
Length - Drains | 3 in |
Height - Drains | 12 in |
Width | 3 in |
Details
Finish | Matte Black |
Typical Application | Bathroom |
Description
6" tail piece
- •Intended for use in bathroom
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Devonshire Robe Hook (10555-CP)
- TECHNIFIT Fitting, PTC, Plug, 3/8" (PP3/8)
- FLOW PLUS Ball Valve, 3/4", 1000 psi, CF8M, 3 pcs, Connection Type: FNPT x FNPT (07B056666RRSE)
- CENTOCO Toilet Seat, Round, White (GR700SC-001)
- ROHL Logo On The Face And Standard 2 1/8" Diameter Flange (5447IB)
- ROHL Logo On The Face And Standard 2 1/8" Diameter Flange (5447PN)
- ROHL Push Drain With Overflow (U.0127DOFPN)
- ROHL Push Drain With Overflow (5447ULB)
- NOVATTO Pop-Up Drain with Overflow, Brushed Nickel (PUD-BN-O)
- STANDARD KEIL Sink Drain For - Part# 1816-1410-1368 (1816-1410-1368)
- KINGSTON BRASS Brass, Bathroom Sink Drain, Grid Drain without Overflow (KB4005)
- Rohl Sink Drains