Shop All Washroom Accessories
Rohl
Two Tier Corner Basket
Mfr # U.6959ULB
Zoro # G608452574
product price: $609.00
/ea
Free Shipping & Returns
$609.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 14.57 in
- Height 8.46 in
- Finish Unlacquered Brass
- Width (In.) 13.39 in
- Application Bathroom
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rohl
- MFR # U.6959ULB
- Zoro # G608452574
- UPC # 824438367296
- Country of Origin United Kingdom
- Category Washroom Accessories
Dimensions
Length (In.) | 14.57 in |
Height | 8.46 in |
Width (In.) | 13.39 in |
Details
Finish | Unlacquered Brass |
Application | Bathroom |
Description
- •Designed for use in bathroom
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 4 X 2 GALV. HEX BUSHING (352-647C)
- AQUATROL Safety Relief Valve, 1/2 x 3/4 In, 75 psi (88A2A1M1K1-75)
- KOHLER Stem Driver (1262835)
- VIEGA Viega MegaPress coupling With stop, 3/4" x 3/4" (22005)
- ROHL Fill-A-Fix Porcelain Repair Kit (FILLAFIX)
- KOHLER Square Foot Rest (23287-2MB)
- KNAPE & VOGT Steel Heavy Duty Shelf Pilaster 23 Ga. 24 in. L 250 lb (PK255 ZC 24)
- GINGER Soap Basket in Polished Nickel (550G/PN)
- KINGSTON BRASS CCD2171 60" - 72" Adjustable Double Curved Shower Curtain Rod (CCD2171)
- MOEN Edgestone Euro Paper Holder Brushed Nickel (YB4609BN)
- TEDDICO/BWF Cover Recept Duplx Wht (FC-81WV)
- Rohl Washroom Accessories