Shop All Shower Faucets
Rohl
Tubfiller Handshower
Mfr # 9.27990ULB
Zoro # G608462986
product price: $494.99
/ea
Free Shipping & Returns
$494.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6 in
- Width 3 in
- Height 3 in
- Finish Unlacquered Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rohl
- MFR # 9.27990ULB
- Zoro # G608462986
- UPC # 824438632127
- Country of Origin United Kingdom
- Category Shower Faucets
Dimensions
Length | 6 in |
Width | 3 in |
Height | 3 in |
Details
Finish | Unlacquered Brass |
Description
- •Intended for use in bathroom
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURA FAUCET NON-METALLIC DUAL LEVER PULL-DOWN RV KITCHEN FAUCET - BRUSHED SATIN NI (DF-PK350L-SN)
- MOEN Handle Insert Kit (114336ORB)
- WATTS Evaporative Cooler Valve and Float (STD-CA)
- CPC QUICK DISCONNECT (HFCD10635BSPT)
- ROHL 1/2 Therm & Pressure Balance Trim With 5 Functions Shared (TTD45W1LMPN)
- KOHLER Purist Multi-Function Handshower Kit 2.5Gpm (22178-TT)
- B & K Shower Faucet, Only Comp 2 Metal Handles (221-003)
- KOHLER Components Thermostatic Valve Trim (T78027-8-BV)
- B & K Shower Faucet Utility, W/Dish (126-015)
- DELTA Faucet, Handshower Showering Component Faucet, Venetian Bronze (57051-RB)
- KEENEY MFG Shower Faucet Kit, Polished Chrome, Wall (KIT-DEL130CCP)
- Rohl Bathtub Faucets & Accessories