Shop All Shower Faucets
Rohl
Tubfiller Handshower
Mfr # 9.27990STN
Zoro # G008462906
product price: $439.99
/ea
Free Shipping & Returns
$439.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6 in
- Width 3 in
- Height 3 in
- Finish Satin Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rohl
- MFR # 9.27990STN
- Zoro # G008462906
- UPC # 824438632110
- Country of Origin United Kingdom
- Category Shower Faucets
Dimensions
Length | 6 in |
Width | 3 in |
Height | 3 in |
Details
Finish | Satin Nickel |
Description
- •Intended for use in bathroom
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" x 5" Black Pipe Nipple Sch 160 (82408)
- AMTROL 109-1 Fill-Trol Tank 1/2" Nptf (109-1)
- DIXON SS Ball Valve, Full Port, 3/4" (SSBV75)
- ZORO SELECT 3/8" Female NPT x Female NPT x Female NPT Black Forged Steel Tee Class 3000 (1MMX8)
- ROHL 1/2 Therm & Pressure Balance Trim With 5 Functions Shared (TTD45W1LMPN)
- KOHLER Components Transfer Valve Trim (T78026-8-BV)
- DELTA Faucet, Slide Bar Hand Shower, Chrome, Wall (57021)
- DELTA Faucet, Handshower Showering Component Faucet, Venetian Bronze (57051-RB)
- KOHLER Composed R/T Sequential Valve Trim (TS73115-4-SN)
- DELTA Faucet, Body Spray / Body Jet Showering Component Faucet, Champagne Bronze (50102-CZ)
- KEENEY MFG Shower Faucet Kit, Polished Chrome, Wall (KIT-QUA140TSCP)
- Rohl Bathtub Faucets & Accessories