Shop All Shower Faucets
Rohl
Tubfiller Handshower
Mfr # 9.27990SEG
Zoro # G808462991
product price: $549.99
/ea
Free Shipping & Returns
$549.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6 in
- Width 3 in
- Height 3 in
- Finish Satin English Gold
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rohl
- MFR # 9.27990SEG
- Zoro # G808462991
- UPC # 824438632103
- Country of Origin United Kingdom
- Category Shower Faucets
Dimensions
Length | 6 in |
Width | 3 in |
Height | 3 in |
Details
Finish | Satin English Gold |
Description
- •Intended for use in bathroom
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEHRINGER Tube Clamp Kit, Pipe 1 1/4In, Carbon Steel (SH51660-PP)
- SMITH-COOPER Thrd Union, Forged, 3000, 1" (4308002560)
- RIDGID Cordless Press Tool Jaw Case (74598)
- WATCO QuickTrim Lift-Turn Bath Stopper and 1-Hole Overflow w-2 O-Rings Trim Kit, Brass (59290-PB)
- ROHL 1/2 Therm & Pressure Balance Trim With 5 Functions Shared (TTD45W1LMPN)
- DELTA Faucet, Handshower Showering Component Faucet, Venetian Bronze (57014-RB)
- DELTA Pivotal: Monitor 14 Series Valve Only Trim (T14099-PR)
- DELTA Faucet, Slide Bar Hand Shower, Venetian Bronze, Wall (57021-RB)
- KOHLER Purist Valve Trim-Cross (TS14423-3-AF)
- DELTA Faucet, Handshower Showering Component Faucet, Champagne Bronze, Wall (55085-CZ)
- KOHLER Components Thermostatic Valve Trim (T78027-8-BV)
- Rohl Shower Faucets