Shop All Shower Faucets
Rohl
Tubfiller Handshower
Mfr # 9.27990EG
Zoro # G308462941
Free Shipping & Returns
$494.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6 in
- Width 3 in
- Height 3 in
- Finish English Gold
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rohl
- MFR # 9.27990EG
- Zoro # G308462941
- UPC # 824438632080
- Country of Origin United Kingdom
- Category Shower Faucets
Dimensions
Length | 6 in |
Width | 3 in |
Height | 3 in |
Details
Finish | English Gold |
Description
- •Intended for use in bathroom
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHLITE INSULATION 2-1/8" x 4 ft. Pipe Insulation, 1" Wall (0179-0200CT100-PF-0910-01)
- KOHLER Purist 24" Towel Bar (14436-CP)
- JONES STEPHENS Cast Iron, Plug: Countersunk, Cleanout with Gasket (C36114)
- ASCO 8210G003 120/60 110/50 Ac (8210G003)
- ROHL 1/2 Therm & Pressure Balance Trim With 5 Functions Shared (TTD45W1LMPN)
- DELTA Faucet, Hand Shower With Slide Bar, Chrome, Wall (51361)
- DELTA Faucet, Handshower Showering Component Faucet, Champagne Bronze (59433-CZ-PK)
- DELTA Faucet, Slide Bar Hand Shower, Venetian Bronze, Wall (57021-RB)
- DELTA Faucet, Handshower Showering Component Faucet, Chrome (59462-B18-PK)
- DELTA Saylor Monitor 17 Series Shower Trim With In2Ition (T17235-CZ-I)
- DELTA Faucet, Handshower Showering Component Faucet, Stainless, Hand Shower (59424-SS18-PK)
- Rohl Shower Faucets