Shop All Shower Faucets
Rohl
Tubfiller Handshower
Mfr # 9.27990EB
Zoro # G508462918
product price: $458.99
/ea
Free Shipping & Returns
$458.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 6 in
- Width 3 in
- Height 3 in
- Finish English Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rohl
- MFR # 9.27990EB
- Zoro # G508462918
- UPC # 824438632073
- Country of Origin United Kingdom
- Category Shower Faucets
Dimensions
Length | 6 in |
Width | 3 in |
Height | 3 in |
Details
Finish | English Bronze |
Description
- •Intended for use in bathroom
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROLINES TREASURES Carolines Treasures 8395DDM Pineapple Dish Drying Mat (8395DDM)
- AMERICAN STANDARD Toilet Tank, 1.28 gpf, Gravity Fed, Floor Mount, White (4019228.020)
- TECHNIFIT Fitting, PTC, Female Bulkhead, 3/8" x 1/4" Female NPT (PMF3/8-N2)
- DANCO Sink-Lav Remodel Kit Valley (39684)
- ROHL 1/2 Therm & Pressure Balance Trim With 5 Functions Shared (TTD45W1LMPN)
- DELTA Saylor Monitor 14 Series Shower Trim (T14235-BL)
- KINGSTON BRASS Shower Faucet, Brushed Brass, Wall Mount (KB247PXSO)
- KOHLER Components Transfer Valve Trim (T78026-8-BV)
- DELTA Faucet, Handshower Showering Component Faucet, Venetian Bronze (57051-RB)
- KINGSTON BRASS Shower Faucet, Polished Chrome, Wall Mount (KF114)
- SPEAKMAN Speakman SC-1220-AF Commander® Exposed Shower (SC-1220-AF)
- Rohl Shower Faucets