Shop All Bar Sink Faucets
Rohl
Tuario Bar/Food Prep Kitchen Faucet With U-Spout
Mfr # TR61D1LBMB
Zoro # G808459182
product price: $786.00
/ea
Free Shipping & Returns
$786.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Matte Black
- Height 2.95 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rohl
- MFR # TR61D1LBMB
- Zoro # G808459182
- UPC # 824438540828
- Country of Origin Italy
- Category Bar Sink Faucets
Dimensions
Height | 2.95 in |
Details
Finish | Matte Black |
Description
Single-spray functionality
- •1.5 GPM
- •Requires 2 1/2" clearance from backsplash to center of faucet hole
- •Matching kitchen faucet TR56D1
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2" x 10" Black Pipe Nipple Sch 160 (82914)
- ZORO SELECT Concentric Reducer, 1-1/2" x 1", Butt Weld (V31W1.5X1.0)
- DELTA Delta Ribbon Tissue Holder without Cover (IAO20551)
- FASTCAP Adhesive Cover Caps Pvc White 3/8 in. 1 Sheet 120 Caps (FC.SP.38.WH)
- PERRIN & ROWE Georgian Era Pull-Down Bar/Food Prep Kitchen Faucet (U.4743ULB-2)
- BK RESOURCES Dipper Well Faucet, Chrome Plated, Lead Free (BKF-DWF-G)
- KINGSTON BRASS KB8498DL Concord Bar Faucet, Brushed Nickel (KB8498DL)
- KINGSTON BRASS Legacy, 4" Centerset Bar Faucet, Brushed Nickel/Chrome (KB6497LL)
- ELKAY Avado Single Hole Bar Faucet with Lever Handle Matte Black (LKAV3021MB)
- BK RESOURCES Stainless Steel Mobile Soak Sink, Marine Edge & Corner Bumpers (BKS-1-SK-20-8-ME)
- MOEN Spot Resist Stainless One-Handle Bar Faucet (5622SRS)
- Rohl Bar Sink Faucets