Shop All Widespread Bathroom Faucets
Rohl
Trim Only Tenerife Widespread Lavatory Faucet With C-Spout In Satin Nickel
Mfr # TTE08D3LMSTN
Zoro # G608450549
product price: $957.99
/ea
Free Shipping & Returns
$957.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards Lead Law Compliant; WaterSense Listed; CEC Listed
- Width 12.2 in
- Overall Length (In.) 20.47 in
- Height 3.74 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rohl
- MFR # TTE08D3LMSTN
- Zoro # G608450549
- UPC # 824438589896
- Country of Origin China
- Category Widespread Bathroom Faucets
Dimensions
Width | 12.2 in |
Overall Length (In.) | 20.47 in |
Height | 3.74 in |
Details
Finish | Satin Nickel |
Standards | Lead Law Compliant; WaterSense Listed; CEC Listed |
Description
- •Intended for use in bathroom
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH-COOPER Hex Bushing, 1"x1/4", 125, Brz Nl (4385003010)
- LEGEND VALVE 1/8" X CLOSE BRASS NIPPLE (311-000)
- KINGSTON BRASS Thermostatic Valve with Volume Control, Polished Brass (KS36320V)
- ZORO SELECT Clear PVC Tubing -1/8" ID x 3/16" OD x 10 Ft. L (ZUSA-HT-115)
- ROHL Amahle Widespread Lavatory Faucet With C-Spout (AM08D3IWAPC)
- ROHL Armstrong Widespread Lavatory Faucet With U-Spout (U.AR09D3HTULB)
- DELTA Two Handle Widespread Bathroom Faucet (3559-MPU-DST)
- SPEAKMAN Lura Widespread Faucet with Cross Handles (SB-2521-MB)
- KINGSTON BRASS Widespread Bathroom Faucet, Chrome/Polished Brass (GKB964)
- DELTA Linden Two Handle Widespread Bathroom Faucet (3594-MPU-DST)
- KINGSTON BRASS 8" Widespread Bathroom Faucet, Matte Black (KB1970PX)
- Rohl Bathroom Sink Faucets & Accessories