Shop All Bathtub Fillers
Rohl
Traditional Single Hole Floor Mount Tub Filler Trim
Mfr # TTD06HF1LMTCB
Zoro # G408437368
product price: $2,663.00
/ea
Free Shipping & Returns
$2,663.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flow Rate 12 GPM
- Height 3 in
- Width 12 in
- Standards CEC Listed
- Application Bathroom
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rohl
- MFR # TTD06HF1LMTCB
- Zoro # G408437368
- UPC # 824438634541
- Country of Origin China
- Category Bathtub Fillers
Dimensions
Height | 3 in |
Width | 12 in |
Length | 30 in |
Details
Flow Rate | 12 GPM |
Standards | CEC Listed |
Application | Bathroom |
Finish | Tuscan Brass |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pipe Fittings (793FL5)
- NEOPERL 1.5 gpm Laminar Outlet, - Thread Size, Acetal, Plastic (5504805)
- SMITH-COOPER Thrd Union, 3M, 304/L, 1" (4307000964)
- PARKER Push-to-Connect, Threaded Male Connector, 1/4 in Tube Size, Brass, Silver (W68PW-4-4)
- ROHL Tenerife Single Hole Floor Mount Tub Filler Trim (TTE06HF1LMAG)
- ROHL Arcana Exposed Wall Mount Tub Filler (AC7X-APC)
- CAMBRIDGE PLUMBING Modern Freestanding Tub Filler Faucet with Shower Wand-Brushed Nickel (CAM150-BN)
- KOHLER Parallel Floor-Mount Bath Filler Trim (T23492-4-BL)
- DELTA Trillian: Single Handle Floor Mount Tub Filler Trim (T4743-SS-PR-FL)
- KOHLER Composed Floor-Mount Bath Filler Trim With Handshower (T73087-4-BL)
- KOHLER Bath Filler Trim, Polished Chrome, Floor (T97328-4-CP)
- Rohl Bathtub Faucets & Accessories