Shop All Showerhead and Tub Accessories
Rohl
Traditional Kitchen Metal Lever In English Bronze
Mfr # 9.12323EB
Zoro # G008589900
original price:
$307.00
25% off
Free Shipping & Returns
$230.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish English Bronze
- Length (In.) 8.25 in
- Height 6 in
- Width 15 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rohl
- MFR # 9.12323EB
- Zoro # G008589900
- UPC # 824438413801
- Country of Origin United Kingdom
- Category Showerhead and Tub Accessories
Dimensions
Length (In.) | 8.25 in |
Height | 6 in |
Width | 15 in |
Details
Finish | English Bronze |
Description
Traditional Kitchen Metal Lever Only For The U.1307 And U.1323 Hot Water Dispensers In English Bronze
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 3/8" FNPT 316 SS 90 Degree Elbow (6-6 FE-SS)
- AQUATROL Safety Valve, 100 psi, 2 MNPT x 2 FNPT (560HH1M1A1-100)
- APOLLO VALVES Adapter Pex 1/2 Brs Female 5Pk (APXFA12125PK)
- ZORO SELECT 1/4" FNPT x Barb PVC Ball Valve Inline (PVC 638-TB4F-F)
- ROHL Verona 1/2 Pressure Balance Trim With Diverter (ARB2410NLMAPC)
- ROHL Rough Valve Body Only Concealed Thermostatic Mixer (1005N)
- ROHL Palladian 1/2 Pressure Balance Trim With Diverter (A2910NLMPN)
- ROHL Intermediate Handle Assembly With Extra Ring (2303-0347)
- ROHL Trim Plate, Polished Chrome, Wall (A4914LMAPC)
- ROHL Vacuum Breaker, Polished Nickel, Wall (V00275PN)
- OLYMPIA FAUCETS Handheld Shower Set, Wallmount, Polished Chrome, Style: Traditional (P-4430-E1.5)
- Rohl Showerhead and Tub Accessories