Shop All Sink Drains
Rohl
Touch Drain, #Tbd418-Stn
Mfr # TBD418-STN
Zoro # G808769724
product price: $195.99
/ea
Free Shipping & Returns
$195.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length - Drains 4 in
- Height - Drains 3.5 in
- Typical Application Bathroom
- Width 12.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rohl
- MFR # TBD418-STN
- Zoro # G808769724
- UPC # 824438338128
- Country of Origin United States
- Category Sink Drains
Dimensions
Length - Drains | 4 in |
Height - Drains | 3.5 in |
Width | 12.75 in |
Details
Finish | Satin Nickel |
Typical Application | Bathroom |
Description
- •Intended for use in bathroom
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Temp Limit Stop Kit (79490)
- ZORO SELECT Hex Bushing, 2-1/2"x1-1/2", 150,316, Thrd (4381035200)
- HOMEWERKS UNION SCH40 2"" FIPXFIP (511-44-2-2B)
- BEMIS Elongated Toilet Seat, Open Front, External Check Hinge, 2-3/8 in Seat Ht, Plastic, White (1955CT-000)
- ROHL Push Drain With Overflow (5447ULB)
- KINGSTON BRASS Brass, Bathroom Sink Drain, Lift and Turn Sink Drain with Overflow (KB3001)
- SPEAKMAN S-3471 Kitchen Deep Dish Posi-Lock Assembly Round (S-3471)
- NOVATTO Novatto Pop-Up Drain, Oil Rubbed Bronze (PUD-ORB)
- PLUMB PAK WST DRN TUBE 1-1/2""X15"" (PP16CP)
- JONES STEPHENS Aluminum, Strainer, Full Top Grate (S59010)
- KOHLER Decorative Grid Drain Without Overflow (7108-2BZ)
- Rohl Sink Drains