Shop All Sink Drains
Rohl
Touch Drain, #Tbd417-Ulb
Mfr # TBD417-ULB
Zoro # G008769760
product price: $193.99
/ea
Free Shipping & Returns
$193.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length - Drains 4 in
- Typical Application Bathroom
- Height - Drains 3.5 in
- Width 12.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rohl
- MFR # TBD417-ULB
- Zoro # G008769760
- UPC # 824438321601
- Country of Origin United States
- Category Sink Drains
Dimensions
Length - Drains | 4 in |
Height - Drains | 3.5 in |
Width | 12.75 in |
Details
Finish | Unlacquered Brass |
Typical Application | Bathroom |
Description
- •Intended for use in bathroom
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OATEY Cleanout Plug, Recessed Head, 4 In (42745)
- ZORO SELECT 1-1/2" MNPT x 3" TBE Stainless Steel Pipe Nipple Sch 40 (T6BNH04)
- USA INDUSTRIALS D.O.T. Nylon Tubing - Blue - 0.376" ID x 1/2" x OD x 10 ft. L (ZUSA-HT-2736)
- BRENNAN INDUSTRIES Union Tee, N2603 (N2603-03-03-03-SS)
- ROHL Logo On The Face And Standard 2 1/8" Diameter Flange (5447IB)
- ROHL Push Drain With Overflow (5447ULB)
- ROHL Logo On The Face And Standard 2 1/8" Diameter Flange (5447PN)
- ROHL Push Drain With Overflow (U.0127DOFPN)
- HATCO Drain Assy For - Part# R05-30-009 (R05-30-009)
- KINGSTON BRASS KB6000 Complement Push-Up Drain W/ Overflow, Matte Black (KB6000)
- STANDARD KEIL Sink Drain For - Part# 1816-1410-1351 (1816-1410-1351)
- Rohl Sink Drains