Shop All Toilet Paper Dispensers & Holders
Rohl
Toilet Paper Roll Holder In Polished Nickel
Mfr # 607.00.014.PN
Zoro # G101873388
product price: $857.00
/ea
Free Shipping & Returns
$857.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Holder
- Toilet Roll Type Standard
- Roll Capacity Single Roll
- Color Polished Nickel
- Dispenser Width 4.38 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rohl
- MFR # 607.00.014.PN
- Zoro # G101873388
- UPC # 824438283640
- Country of Origin Germany
- Category Toilet Paper Dispensers & Holders
Dimensions
Dispenser Width | 4.38 in |
Dispenser Height | 2.99 in |
Details
Item | Toilet Paper Holder |
Dispenser Product Grouping | Toilet Paper Holder |
Toilet Roll Type | Standard |
Roll Capacity | Single Roll |
Color | Polished Nickel |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PURELL Hand Sanitizer, Foam, 1200mL Refill for ES8, PK2 (7753-02)
- KARCHER Karcher Oil Resistant Squeegee Blade for B 250 R Bp 2SB, R 100 Scrubber, Brown - (6.273-252.0)
- HUSKY 39G 1M Drawstring Yard Bag Clr (HK39DS070C)
- VIKAN VIKAN Yellow 28" Floor Squeegee (71706)
- ROHL Lombardia And Avanti Bath Toilet Paper Holder In Polished Chrome (LO8APC)
- ROHL Graceline Toilet Paper Holder (MBG8PN)
- ROHL Italian Bath Hook Toilet Paper Holder In Polished Chrome (ROT8APC)
- ROHL Italian Bath Hook Toilet Paper Holder In Italian Brass (ROT8IB)
- ROHL Lombardia Toilet Paper Holder (LO8ULB)
- ROHL Tenerife Toilet Paper Holder (TE25WTPAG)
- SAN JAMAR Tissue, Twin, 9"Jbt, Ss (R4070SS)
- Rohl Toilet Paper Dispensers & Holders