Shop All Toilet Paper Dispensers & Holders
Rohl
Toilet Paper Roll Holder In Platinum Mat
Mfr # 626.00.014.PLM
Zoro # G401873194
product price: $1,104.99
/ea
Free Shipping & Returns
$1,104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Holder
- Toilet Roll Type Standard
- Roll Capacity Single Roll
- Color Platinum
- Dispenser Width 12.13 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rohl
- MFR # 626.00.014.PLM
- Zoro # G401873194
- UPC # 815424012078
- Country of Origin Germany
- Category Toilet Paper Dispensers & Holders
Dimensions
Dispenser Width | 12.13 in |
Dispenser Height | 3.09 in |
Details
Item | Toilet Paper Holder |
Dispenser Product Grouping | Toilet Paper Holder |
Toilet Roll Type | Standard |
Roll Capacity | Single Roll |
Color | Platinum |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECOS PRO Manual Dishwashing Liquid, 55 gal., Unsctd (PL9721/55)
- UNGER Ninja Bucket On A Belt Kit 30 degrees 14 Inch (009-09-175)
- ATRIX Express ESD Safe HEPA Vacuum (VACEXP-04)
- RUBBERMAID COMMERCIAL Multi-Shelf Cleaning Cart, Three-Shelf, 20w x 45d x 38-1/4h, Black (FG617388BLA)
- ROHL Swarovski Crystal Wall Mount Toilet Paper Holder (A1492CPN)
- ROHL Lombardia Toilet Paper Holder (LO8ULB)
- ROHL Tenerife Toilet Paper Holder (TE25WTPAG)
- ROHL Italian Bath Hook Toilet Paper Holder In Italian Brass (ROT8IB)
- ROHL Lombardia And Avanti Bath Toilet Paper Holder In Polished Chrome (LO8APC)
- ROHL Italian Bath Hook Toilet Paper Holder In Polished Chrome (ROT8APC)
- ALLPOINTS Dispenser Tt Dbl (138236)
- Rohl Toilet Paper Dispensers & Holders