Shop All Toilet Paper Dispensers & Holders
Rohl
Toilet Paper Holder, Rohl 637.00.015.PLM
Mfr # 637.00.015.PLM
Zoro # G401873316
product price: $496.00
/ea
Free Shipping & Returns
$496.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Holder
- Dispenser Width 8.75 in
- Dispenser Height 1.91 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rohl
- MFR # 637.00.015.PLM
- Zoro # G401873316
- UPC # 824438287754
- Country of Origin Germany
- Category Toilet Paper Dispensers & Holders
Dimensions
Dispenser Width | 8.75 in |
Dispenser Height | 1.91 in |
Details
Item | Toilet Paper Holder |
Dispenser Product Grouping | Toilet Paper Holder |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIQUID-PLUMR Slow Flow Fighter 17 Oz. Foaming Liquid Drain Opener & Cleaner (1290)
- PROTEAM Brush Removal Cover Assembly (841325)
- BISSELL HAND HELD HRD SURFCESTMR (39N75)
- KIMBERLY-CLARK PROFESSIONAL Electronic Towel Dispenser, 12.7 x 9.57 x 15.76, White (48856)
- ROHL Lombardia Toilet Paper Holder (LO8ULB)
- ROHL Lombardia And Avanti Bath Toilet Paper Holder In Polished Chrome (LO8APC)
- ROHL Swarovski Crystal Wall Mount Toilet Paper Holder (A1492CPN)
- ROHL Italian Bath Hook Toilet Paper Holder In Italian Brass (ROT8IB)
- ROHL Italian Bath Hook Toilet Paper Holder In Polished Chrome (ROT8APC)
- ROHL Tenerife Toilet Paper Holder (TE25WTPAG)
- KOHLER Occasion Vertical Toilet Tissue Holder (27064-BMB)
- Rohl Toilet Paper Dispensers & Holders