Shop All Toilet Paper Dispensers & Holders
Rohl
Toilet Paper Holder, Rohl 637.00.015.PL
Mfr # 637.00.015.PL
Zoro # G101873173
product price: $452.00
/ea
Free Shipping & Returns
$452.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Holder
- Product Series Genta
- Dispenser Height 2.5 in
- Dispenser Width 8.38 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rohl
- MFR # 637.00.015.PL
- Zoro # G101873173
- UPC # 824438287747
- Country of Origin Germany
- Category Toilet Paper Dispensers & Holders
Dimensions
Dispenser Height | 2.5 in |
Dispenser Width | 8.38 in |
Details
Item | Toilet Paper Holder |
Dispenser Product Grouping | Toilet Paper Holder |
Product Series | Genta |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKIE LW Hurl Corn Broom (9006)
- VIKAN VIKAN Green 28" Polypropylene Floor Squeegee (77552/29382)
- SALAV Professional Series Garment Steamer (GS45-DJ SILVER)
- ZEP Sassafras Scent Grout Cleaner and Whitener 32 oz Liquid (ZU104632)
- ROHL Tenerife Toilet Paper Holder (TE25WTPAG)
- ROHL Lombardia And Avanti Bath Toilet Paper Holder In Polished Nickel (LO8PN)
- ROHL Italian Bath Hook Toilet Paper Holder In Polished Chrome (ROT8APC)
- ROHL Swarovski Crystal Wall Mount Toilet Paper Holder (A1492CPN)
- ROHL Graceline Toilet Paper Holder (MBG8PN)
- ROHL Lombardia And Avanti Bath Toilet Paper Holder In Polished Chrome (LO8APC)
- SURE-LOC HARDWARE Sure-Loc Hardware Lugano 2-post Pivot Paper Holder, Satin Brass (LG-PH2PV SB)
- Rohl Toilet Paper Dispensers & Holders