Shop All Toilet Paper Dispensers & Holders
Rohl
Toilet Paper Holder, Rohl 626.00.015.SNS
Mfr # 626.00.015.SNS
Zoro # G101873227
product price: $390.99
/ea
Free Shipping & Returns
$390.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Holder
- Product Series Triva
- Dispenser Height 6.25 in
- Dispenser Width 2.38 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rohl
- MFR # 626.00.015.SNS
- Zoro # G101873227
- UPC # 824438262102
- Country of Origin Germany
- Category Toilet Paper Dispensers & Holders
Dimensions
Dispenser Height | 6.25 in |
Dispenser Width | 2.38 in |
Details
Item | Toilet Paper Holder |
Dispenser Product Grouping | Toilet Paper Holder |
Product Series | Triva |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTT Essential Hardwound Paper Towels, 1 Ply, Continuous Roll Sheets, 950 ft, White, 6 PK (02001)
- PROTOCHEM LABORATORIES Lilac Deodorizer And Cleaner Concentrate, 1 gal., EA1 (PC-131LIL-1)
- HOSPECO Health Gards Vinyl Urinal Screen, 7 3/4"w x 6 7/8"h, Blue, Mint, PK12 (03904)
- KRAFT TOOL 60 in Broom Handle, Aluminum (CC263)
- ROHL Swarovski Crystal Wall Mount Toilet Paper Holder (A1492CPN)
- ROHL Italian Bath Hook Toilet Paper Holder In Italian Brass (ROT8IB)
- ROHL Lombardia Toilet Paper Holder (LO8ULB)
- ROHL Tenerife Toilet Paper Holder (TE25WTPAG)
- ROHL Lombardia And Avanti Bath Toilet Paper Holder In Polished Chrome (LO8APC)
- ROHL Italian Bath Hook Toilet Paper Holder In Polished Chrome (ROT8APC)
- BOBRICK B4288 Satin Stainless Steel Dispenser (B4288)
- Rohl Toilet Paper Dispensers & Holders