Shop All Toilet Paper Dispensers & Holders
Rohl
Toilet Paper Holder, Rohl 611.00.015.STN
Mfr # 611.00.015.GD
Zoro # G001896999
product price: $945.99
/ea
Free Shipping & Returns
$945.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Holder
- Dispenser Height 2.19 in
- Dispenser Width 9.81 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rohl
- MFR # 611.00.015.GD
- Zoro # G001896999
- UPC # 824438301740
- Country of Origin Germany
- Category Toilet Paper Dispensers & Holders
Dimensions
Dispenser Height | 2.19 in |
Dispenser Width | 9.81 in |
Details
Item | Toilet Paper Holder |
Dispenser Product Grouping | Toilet Paper Holder |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE WOLF SALES & SERVICE Blue Wolf Sales & Service GEG Grease Eliminator - 1 gal - Pack of 6 (GEG)
- DIVERSEY EasyPaks Neutral Cleaner, 0.50 oz (0.03 lb) Canister, Pine Forest, 2 PK (DVO990653CT)
- DAYTON Vacuum Bags, 3 PK (783GC2)
- IMPACT PRODUCTS Spray Bottle, Polyethylene, 24oz, , Blue/White, PK 3 (IMP350245802)
- ROHL Tenerife Toilet Paper Holder (TE25WTPAG)
- ROHL Italian Bath Hook Toilet Paper Holder In Italian Brass (ROT8IB)
- ROHL Swarovski Crystal Wall Mount Toilet Paper Holder (A1492CPN)
- ROHL Italian Bath Hook Toilet Paper Holder In Polished Chrome (ROT8APC)
- ROHL Italian Bath Hook Toilet Paper Holder In Tuscan Brass (ROT8TCB)
- ROHL Lombardia And Avanti Bath Toilet Paper Holder In Polished Chrome (LO8APC)
- GEORGIA-PACIFIC Compact Black Side-By-Side Double Roll Toilet Paper Dispenser (56784A)
- Rohl Toilet Paper Dispensers & Holders