Shop All Toilet Paper Dispensers & Holders
Rohl
Toilet Paper Holder, Rohl 611.00.015.PLM
Mfr # 601.00.014.APC
Zoro # G401897053
product price: $678.99
/ea
Free Shipping & Returns
$678.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Holder
- Dispenser Width 7 in
- Dispenser Height 2.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rohl
- MFR # 601.00.014.APC
- Zoro # G401897053
- UPC # 824438340145
- Country of Origin Germany
- Category Toilet Paper Dispensers & Holders
Dimensions
Dispenser Width | 7 in |
Dispenser Height | 2.5 in |
Details
Item | Toilet Paper Holder |
Dispenser Product Grouping | Toilet Paper Holder |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SWIFFER 46 in L Wetjet Mop Starter Kit, White, Cloth (92811KT)
- SMC Single Solenoid Air Valve, 3 Position (SY5440-5DZ)
- MONARCH T-Shirt Reclaimed Rags - White - 50 lb Bag (R2-W50-50BG)
- MALISH Hand Scrub Brush, White, 9 in L Overall, 12 PK (080609)
- ROHL Italian Bath Hook Toilet Paper Holder In Tuscan Brass (ROT8TCB)
- ROHL Swarovski Crystal Wall Mount Toilet Paper Holder (A1492CPN)
- ROHL Lombardia And Avanti Bath Toilet Paper Holder In Polished Chrome (LO8APC)
- ROHL Tenerife Toilet Paper Holder (TE25WTPAG)
- ROHL Italian Bath Hook Toilet Paper Holder In Italian Brass (ROT8IB)
- ROHL Italian Bath Hook Toilet Paper Holder In Polished Chrome (ROT8APC)
- KIMBERLY-CLARK PROFESSIONAL JRT Jr. Escort Jumbo Roll Bath Tissue Dispenser, 16x5.75x13.88, White (9508)
- Rohl Toilet Paper Dispensers & Holders