Shop All Toilet Paper Dispensers & Holders
Rohl
Toilet Paper Holder, Rohl 611.00.015.GD
Mfr # 611.00.014.PL
Zoro # G101896998
product price: $1,121.00
/ea
Free Shipping & Returns
$1,121.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Holder
- Dispenser Height 3.03 in
- Dispenser Width 3.01 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rohl
- MFR # 611.00.014.PL
- Zoro # G101896998
- UPC # 824438258679
- Country of Origin Germany
- Category Toilet Paper Dispensers & Holders
Dimensions
Dispenser Height | 3.03 in |
Dispenser Width | 3.01 in |
Details
Item | Toilet Paper Holder |
Dispenser Product Grouping | Toilet Paper Holder |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SURFACE SHIELDS Carpet Protection, 24 In W x 500 Ft L, 2.5 mil Thick Film, Clear, Adhesive Backed (CS24500)
- CONTEK 54 in. Wood Squeegee Handle (10546W)
- THE BRUSH MAN Swivel Scrubbing Pad Holder, Threaded Pivoting Socket (PADHOLDER-SWIV)
- 3M Carpet Bonnet Pad, White, 16 in, PK5 (BONNET PAD)
- ROHL Italian Bath Hook Toilet Paper Holder In Italian Brass (ROT8IB)
- ROHL Swarovski Crystal Wall Mount Toilet Paper Holder (A1492CPN)
- ROHL Tenerife Toilet Paper Holder (TE25WTPAG)
- ROHL Graceline Toilet Paper Holder (MBG8PN)
- ROHL Lombardia And Avanti Bath Toilet Paper Holder In Polished Chrome (LO8APC)
- ROHL Lombardia And Avanti Bath Toilet Paper Holder In Polished Nickel (LO8PN)
- SAN JAMAR DUETT Duett Standard Duett, Standard Bath Tissue, Classic, Black (R3500TBK)
- Rohl Toilet Paper Dispensers & Holders