Shop All Toilet Paper Dispensers & Holders
Rohl
Toilet Paper Holder, Rohl 611.00.014.STN
Mfr # 611.00.015.STN
Zoro # G201896997
product price: $472.99
/ea
Free Shipping & Returns
$472.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Holder
- Dispenser Height 8.1 in
- Dispenser Width 3.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rohl
- MFR # 611.00.015.STN
- Zoro # G201896997
- UPC # 824438284357
- Country of Origin Germany
- Category Toilet Paper Dispensers & Holders
Dimensions
Dispenser Height | 8.1 in |
Dispenser Width | 3.5 in |
Details
Item | Toilet Paper Holder |
Dispenser Product Grouping | Toilet Paper Holder |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M X-Large Commercial Sponge (7456-T)
- SCOTCH-BRITE Cleaning Pad, 6"L, Gray, PK6 (901)
- ZEP 10 Minute Hair Clog Remover Gel Drain Cleaner 128 oz (ZHCR128NG)
- GOFER PARTS Replacment Squeegee Set For Nobles/Tennant 9015740, Nobles/Tennant 1232681, Nobles/Tennant 1221115 (GSQ1208XX2)
- ROHL Italian Bath Hook Toilet Paper Holder In Italian Brass (ROT8IB)
- ROHL Lombardia Toilet Paper Holder (LO8ULB)
- ROHL Lombardia And Avanti Bath Toilet Paper Holder In Polished Chrome (LO8APC)
- ROHL Tenerife Toilet Paper Holder (TE25WTPAG)
- ROHL Swarovski Crystal Wall Mount Toilet Paper Holder (A1492CPN)
- ROHL Italian Bath Hook Toilet Paper Holder In Polished Chrome (ROT8APC)
- KOHLER Holder, For Tissue Paper, Premium Metal (K-27293-CP)
- Rohl Toilet Paper Dispensers & Holders