Shop All Toilet Paper Dispensers & Holders
Rohl
Toilet Paper Holder, Rohl 611.00.014.PN
Mfr # 605.00.014.PN
Zoro # G101896943
Free Shipping & Returns
$725.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Holder
- Dispenser Width 5 in
- Dispenser Height 3.26 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rohl
- MFR # 605.00.014.PN
- Zoro # G101896943
- UPC # 824438283367
- Country of Origin Germany
- Category Toilet Paper Dispensers & Holders
Dimensions
Dispenser Width | 5 in |
Dispenser Height | 3.26 in |
Details
Item | Toilet Paper Holder |
Dispenser Product Grouping | Toilet Paper Holder |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEIMAN WHOLESALE PRICER WEIMAN, GLASS COOK TOP CLEANER AND POLISH, 20 OZ SQUEEZE BOTTLE (137EA)
- OXICLEAN Oxi Clean 21.5 Oz. Liquid Stain Remover (51693)
- MORCON TISSUE Hardwound Paper Towels, 1 Ply, Continuous Roll Sheets, 800 ft, Kraft, 6 PK (400RY)
- CLOROX CleanUp Cleaner with Bleach 32 oz 3PK (35417-3)
- ROHL Italian Bath Hook Toilet Paper Holder In Polished Chrome (ROT8APC)
- ROHL Graceline Toilet Paper Holder (MBG8PN)
- ROHL Lombardia And Avanti Bath Toilet Paper Holder In Polished Chrome (LO8APC)
- ROHL Tenerife Toilet Paper Holder (TE25WTPAG)
- ROHL Lombardia And Avanti Bath Toilet Paper Holder In Polished Nickel (LO8PN)
- ROHL Lombardia Toilet Paper Holder (LO8ULB)
- SURE-LOC HARDWARE Sure-Loc Hardware Sedona Single Post Paper Holder, Satin Brass (SD-PH1 SB)
- Rohl Toilet Paper Dispensers & Holders