Shop All Toilet Paper Dispensers & Holders
Rohl
Toilet Paper Holder, Rohl 607.00.014.GD
Mfr # 607.00.014.GD
Zoro # G401873163
product price: $1,456.99
/ea
Free Shipping & Returns
$1,456.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Holder
- Dispenser Height 3.07 in
- Dispenser Width 2.15 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rohl
- MFR # 607.00.014.GD
- Zoro # G401873163
- UPC # 824438262645
- Country of Origin Germany
- Category Toilet Paper Dispensers & Holders
Dimensions
Dispenser Height | 3.07 in |
Dispenser Width | 2.15 in |
Details
Item | Toilet Paper Holder |
Dispenser Product Grouping | Toilet Paper Holder |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Flat Lid, Black, Plastic (240461BK)
- SAN JAMAR DUETT Duett Standard Duett, Standard Bath Tissue, Classic, Black (R3500TBK)
- ORECK Commercial Orbiter Floor Machine, w/Pad Holder, Silver (ORKORB550MC)
- CLOROX Disinfecting Wipes, Fresh Scent, WE, PK 35 (CLO01593)
- ROHL Italian Bath Hook Toilet Paper Holder In Italian Brass (ROT8IB)
- ROHL Italian Bath Hook Toilet Paper Holder In Tuscan Brass (ROT8TCB)
- ROHL Lombardia And Avanti Bath Toilet Paper Holder In Polished Chrome (LO8APC)
- ROHL Lombardia Toilet Paper Holder (LO8ULB)
- ROHL Tenerife Toilet Paper Holder (TE25WTPAG)
- ROHL Swarovski Crystal Wall Mount Toilet Paper Holder (A1492CPN)
- KINGSTON BRASS Freestanding Toilet Paper Holder, Brushed Brass (CC2107)
- Rohl Toilet Paper Dispensers & Holders