Shop All Toilet Paper Dispensers & Holders
Rohl
Toilet Paper Holder, Rohl 605.00.014.SNM
Mfr # 605.00.014.SNM
Zoro # G501873377
product price: $1,401.00
/ea
Free Shipping & Returns
$1,401.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Holder
- Dispenser Depth 3.31 in
- Dispenser Height 2.68 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rohl
- MFR # 605.00.014.SNM
- Zoro # G501873377
- UPC # 824438261037
- Country of Origin Germany
- Category Toilet Paper Dispensers & Holders
Dimensions
Dispenser Depth | 3.31 in |
Dispenser Height | 2.68 in |
Details
Item | Toilet Paper Holder |
Dispenser Product Grouping | Toilet Paper Holder |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTOCHEM LABORATORIES Foam Dumpter And Trash Chute Cleaner And Odor Eliminator, 1 gal., PK4 (PC-3048G-1)
- CARLISLE FOODSERVICE Handle, Wet Mop , Quick Release (4166402)
- KOHLER Parallel Pivoting Toilet Paper Holder (23528-BN)
- HD FEDWB 975W KV Door Mounted Waste Bin For Vanity 9 qt.; White (FEDWB 975W)
- ROHL Lombardia Toilet Paper Holder (LO8ULB)
- ROHL Lombardia And Avanti Bath Toilet Paper Holder In Polished Nickel (LO8PN)
- ROHL Graceline Toilet Paper Holder (MBG8PN)
- ROHL Italian Bath Hook Toilet Paper Holder In Polished Chrome (ROT8APC)
- ROHL Lombardia And Avanti Bath Toilet Paper Holder In Polished Chrome (LO8APC)
- ROHL Swarovski Crystal Wall Mount Toilet Paper Holder (A1492CPN)
- PFISTER Pfister Rhen Paper Holder Chrome (BPH-RH0C)
- Rohl Toilet Paper Dispensers & Holders