Shop All Toilet Paper Dispensers & Holders
Rohl
Toilet Paper Holder, Rohl 605.00.014.PLM
Mfr # 605.00.014.PLM
Zoro # G001873297
product price: $1,573.99
/ea
Free Shipping & Returns
$1,573.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Holder
- Product Series Genta
- Dispenser Height 2.16 in
- Dispenser Width 8.13 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rohl
- MFR # 605.00.014.PLM
- Zoro # G001873297
- UPC # 824438261044
- Country of Origin Germany
- Category Toilet Paper Dispensers & Holders
Dimensions
Dispenser Height | 2.16 in |
Dispenser Width | 8.13 in |
Details
Item | Toilet Paper Holder |
Dispenser Product Grouping | Toilet Paper Holder |
Product Series | Genta |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN HEPA Media Wet/Dry Vac Replacement Filter for 5 to 20 Gallon Shop Vacuums (CMXZVBE38753)
- 3M Hogs Hair Pad, 20", Natural Tan, PK5 (3500N 311)
- LIVI Bathroom Tissue, Bright White, 80 PK (SOL21547)
- NU-CALGON Aerosol Spray Wand, 27 in L (4776-0)
- ROHL Swarovski Crystal Wall Mount Toilet Paper Holder (A1492CPN)
- ROHL Italian Bath Hook Toilet Paper Holder In Polished Chrome (ROT8APC)
- ROHL Italian Bath Hook Toilet Paper Holder In Italian Brass (ROT8IB)
- ROHL Lombardia Toilet Paper Holder (LO8ULB)
- ROHL Italian Bath Hook Toilet Paper Holder In Tuscan Brass (ROT8TCB)
- ROHL Tenerife Toilet Paper Holder (TE25WTPAG)
- IDESIGN Toilet Paper Holder Over Tank (69030)
- Rohl Toilet Paper Dispensers & Holders