Shop All Toilet Paper Dispensers & Holders
Rohl
Toilet Paper Holder, Rohl 605.00.014.APC
Mfr # 605.00.014.APC
Zoro # G501873230
product price: $659.00
/ea
Free Shipping & Returns
$659.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Holder
- Dispenser Depth 3.25 in
- Dispenser Width 9.55 in
- Dispenser Height 6.24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rohl
- MFR # 605.00.014.APC
- Zoro # G501873230
- UPC # 824438261006
- Country of Origin Germany
- Category Toilet Paper Dispensers & Holders
Dimensions
Dispenser Depth | 3.25 in |
Dispenser Width | 9.55 in |
Dispenser Height | 6.24 in |
Details
Item | Toilet Paper Holder |
Dispenser Product Grouping | Toilet Paper Holder |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL 16 x 16 300 GSM Microfiber Cleaning Cloths, Blue, 12PK (670235)
- BOARDWALK Standard, 500 Sheets, White, 96 PK (B6150)
- BUFFALO INDUSTRIES 8 Lb White Tee Shirt Rags (10526)
- BOARDWALK Boardwalk Hardwound Paper Towels, 1 Ply, Continuous Roll Sheets, 800 ft, White, 6 PK (BWK17GREEN)
- ROHL Italian Bath Hook Toilet Paper Holder In Italian Brass (ROT8IB)
- ROHL Lombardia And Avanti Bath Toilet Paper Holder In Polished Chrome (LO8APC)
- ROHL Tenerife Toilet Paper Holder (TE25WTPAG)
- ROHL Lombardia And Avanti Bath Toilet Paper Holder In Polished Nickel (LO8PN)
- ROHL Graceline Toilet Paper Holder (MBG8PN)
- ROHL Lombardia Toilet Paper Holder (LO8ULB)
- BOBRICK ConturaSeries Two-Roll Tissue Dispenser, 6 1/16" x 5 15/16" x 11" (BOB 4288)
- Rohl Toilet Paper Dispensers & Holders