Shop All Toilet Paper Dispensers & Holders
Rohl
Toilet Paper Holder, Rohl 600.00.015.SNS
Mfr # 600.00.015.SNS
Zoro # G401873125
Free Shipping & Returns
$810.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Holder
- Dispenser Height 3.2 in
- Dispenser Width 2.15 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rohl
- MFR # 600.00.015.SNS
- Zoro # G401873125
- UPC # 824438257382
- Country of Origin Germany
- Category Toilet Paper Dispensers & Holders
Dimensions
Dispenser Height | 3.2 in |
Dispenser Width | 2.15 in |
Details
Item | Toilet Paper Holder |
Dispenser Product Grouping | Toilet Paper Holder |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOBLES Squeegee Blade Retainer (1024970)
- ALL-SOURCE 14 In. PET Bristle Bottle Brush (641898)
- RUBBERMAID COMMERCIAL Hanger Bracket, Plastic, Black, 4 in. (FG253500BLA)
- QUICKIE HomePro Scrub Roll Mop (58MB4)
- ROHL Lombardia Toilet Paper Holder (LO8ULB)
- ROHL Tenerife Toilet Paper Holder (TE25WTPAG)
- ROHL Italian Bath Hook Toilet Paper Holder In Polished Chrome (ROT8APC)
- ROHL Swarovski Crystal Wall Mount Toilet Paper Holder (A1492CPN)
- ROHL Italian Bath Hook Toilet Paper Holder In Tuscan Brass (ROT8TCB)
- ROHL Italian Bath Hook Toilet Paper Holder In Italian Brass (ROT8IB)
- SAN JAMAR Twin 9" Jbt, 3.25 Core Black Stainless (R4070BKSS)
- Rohl Toilet Paper Dispensers & Holders