Shop All Toilet Paper Dispensers & Holders
Rohl
Toilet Paper Holder, Rohl 600.00.015.GD
Mfr # 600.00.015.GD
Zoro # G101873357
product price: $1,157.99
/ea
Free Shipping & Returns
$1,157.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Holder
- Dispenser Height 3.38 in
- Dispenser Width 1.85 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rohl
- MFR # 600.00.015.GD
- Zoro # G101873357
- UPC # 824438289857
- Country of Origin Germany
- Category Toilet Paper Dispensers & Holders
Dimensions
Dispenser Height | 3.38 in |
Dispenser Width | 1.85 in |
Details
Item | Toilet Paper Holder |
Dispenser Product Grouping | Toilet Paper Holder |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEP Air and Fabric Odor Eliminator, Fresh Scent, 32 oz, PK12 (ZUAIR32)
- DIVERSEY Dust Mop Treatment, 12.7 oz., PK12 (904751)
- MALISH Heavy Duty Steel Handle Broom Brace, Silver, PK 12 (650001)
- GOJO Floor & Wall Protector for TFX Dispenser, PK6 (2760-06)
- ROHL Lombardia And Avanti Bath Toilet Paper Holder In Polished Chrome (LO8APC)
- ROHL Tenerife Toilet Paper Holder (TE25WTPAG)
- ROHL Swarovski Crystal Wall Mount Toilet Paper Holder (A1492CPN)
- ROHL Italian Bath Hook Toilet Paper Holder In Polished Chrome (ROT8APC)
- ROHL Lombardia Toilet Paper Holder (LO8ULB)
- ROHL Italian Bath Hook Toilet Paper Holder In Tuscan Brass (ROT8TCB)
- GEORGIA-PACIFIC Jumbo Jr. Tissue Disp, 10-3/5"x5-2/5"x11-3/10", Smoke (GPC59009)
- Rohl Toilet Paper Dispensers & Holders