Shop All Toilet Paper Dispensers & Holders
Rohl
Toilet Paper Holder, Rohl 600.00.015.APC
Mfr # 600.00.015.APC
Zoro # G101873166
product price: $461.00
/ea
Free Shipping & Returns
$461.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Holder
- Product Series Triva
- Dispenser Width 8.38 in
- Dispenser Height 6.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rohl
- MFR # 600.00.015.APC
- Zoro # G101873166
- UPC # 824438260047
- Country of Origin Germany
- Category Toilet Paper Dispensers & Holders
Dimensions
Dispenser Width | 8.38 in |
Dispenser Height | 6.25 in |
Details
Item | Toilet Paper Holder |
Dispenser Product Grouping | Toilet Paper Holder |
Product Series | Triva |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARK WET/DRY VACUUM CORDED 1G (VS101)
- GENUINE JOE Wet Mop, Microfiber, GJO47540 (GJO47540)
- POLAR PLASTICS Poly Sheeting, 12ft.x400ft. x.75L, Clr (C12400)
- AIR WICK Scented Oil Refill, Air Wick, , Fresh Waters, PK 2 (RAC79717)
- ROHL Graceline Toilet Paper Holder (MBG8PN)
- ROHL Italian Bath Hook Toilet Paper Holder In Polished Chrome (ROT8APC)
- ROHL Lombardia And Avanti Bath Toilet Paper Holder In Polished Chrome (LO8APC)
- ROHL Italian Bath Hook Toilet Paper Holder In Italian Brass (ROT8IB)
- ROHL Swarovski Crystal Wall Mount Toilet Paper Holder (A1492CPN)
- ROHL Tenerife Toilet Paper Holder (TE25WTPAG)
- DELTA Double Tissue, Holder (79955)
- Rohl Toilet Paper Dispensers & Holders