Shop All Toilet Paper Dispensers & Holders
Rohl
Toilet Paper Holder, Rohl 600.00.014.PLM
Mfr # 600.00.014.PLM
Zoro # G001873334
product price: $1,436.99
/ea
Free Shipping & Returns
$1,436.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Holder
- Product Series Lucid Collection
- Dispenser Width 8.5 in
- Dispenser Height 1.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rohl
- MFR # 600.00.014.PLM
- Zoro # G001873334
- UPC # 824438260030
- Country of Origin Germany
- Category Toilet Paper Dispensers & Holders
Dimensions
Dispenser Width | 8.5 in |
Dispenser Height | 1.75 in |
Details
Item | Toilet Paper Holder |
Dispenser Product Grouping | Toilet Paper Holder |
Product Series | Lucid Collection |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG Sorbents, 24 gal, 3 1/4 in x 7 ft, Universal, Gray, Polypropylene (PIG214)
- MINT-X 56 gal Rodent-Repellent Recycled Trash Bags, 43 in x 47 in, Super Heavy-Duty, 1.3 mil, Clear (MX4347XHC)
- RMR BRANDS Spray Bottle, 2 PK (RMRBWX32-2Pack)
- WIPESPLUS No-Rinse Food Contact Multi-Surfac, PK12 (33808)
- ROHL Swarovski Crystal Wall Mount Toilet Paper Holder (A1492CPN)
- ROHL Italian Bath Hook Toilet Paper Holder In Italian Brass (ROT8IB)
- ROHL Lombardia And Avanti Bath Toilet Paper Holder In Polished Chrome (LO8APC)
- ROHL Tenerife Toilet Paper Holder (TE25WTPAG)
- ROHL Italian Bath Hook Toilet Paper Holder In Polished Chrome (ROT8APC)
- ROHL Italian Bath Hook Toilet Paper Holder In Tuscan Brass (ROT8TCB)
- IMPACT PRODUCTS Impact, DOUBLE ROLL TOILET TISSUE DISPENSER, 12.3 X 4.25 X 2.7, CHROME, 1 DOZEN (2501CT)
- Rohl Toilet Paper Dispensers & Holders