Shop All Toilet Paper Dispensers & Holders
Rohl
Tenerife Toilet Paper Holder
Mfr # TE25WTPAG
Zoro # G408445998
Free Shipping & Returns
$234.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Holder
- Toilet Roll Type Standard
- Roll Capacity Single Roll
- Height 2.76 in
- Length 8.66 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rohl
- MFR # TE25WTPAG
- Zoro # G408445998
- UPC # 824438589506
- Country of Origin China
- Category Toilet Paper Dispensers & Holders
Dimensions
Height | 2.76 in |
Length | 8.66 in |
Width | 4.33 in |
Dispenser Height | 4 in |
Dispenser Width | 4 in |
Dispenser Depth | 3.55 in |
Details
Item | Toilet Paper Holder |
Dispenser Product Grouping | Toilet Paper Holder |
Toilet Roll Type | Standard |
Roll Capacity | Single Roll |
Finish | Antique Gold |
Description
- •Designed for use in bathroom
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENDUST Dry Microfiber Wipes, Blue, Pack, Microfiber, 2 Wipes, 15 x 15 in, Unscented (END11421)
- PROTOCHEM LABORATORIES Foaming Root Remover, 1 gal., PK4 (PC-159D-1)
- ORECK Brush Roller, Fits U2000RB-1 (430000899)
- HOSPITALITY 1 SOURCE Basic Ironing Board (IBTACDSF02)
- ROHL Lombardia And Avanti Bath Toilet Paper Holder In Polished Chrome (LO8APC)
- ROHL Italian Bath Hook Toilet Paper Holder In Italian Brass (ROT8IB)
- ROHL Italian Bath Hook Toilet Paper Holder In Polished Chrome (ROT8APC)
- ROHL Swarovski Crystal Wall Mount Toilet Paper Holder (A1492CPN)
- ROHL Italian Bath Hook Toilet Paper Holder In Tuscan Brass (ROT8TCB)
- ROHL Graceline Toilet Paper Holder (MBG8PN)
- TOUGH GUY Toilet Tissue Dispenser, SS (1ECK1)
- Rohl Toilet Paper Dispensers & Holders