Shop All Single Handle Bathroom Faucets
Rohl
Tenerife Single Handle Tall Lavatory Faucet
Mfr # TE02D1LMMB
Zoro # G608453151
product price: $1,089.99
/ea
Free Shipping & Returns
$1,089.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11.22 in
- Length 17.52 in
- Height 2.83 in
- Application Bathroom
- Finish Matte Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rohl
- MFR # TE02D1LMMB
- Zoro # G608453151
- UPC # 824438589223
- Country of Origin China
- Category Single Handle Bathroom Faucets
Dimensions
Width | 11.22 in |
Length | 17.52 in |
Height | 2.83 in |
Details
Application | Bathroom |
Finish | Matte Black |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIPPERT 34IN X 34IN NEO ANGLE SHOWER SURROUND; SLATE FINISH; 68IN TALL - WHITE (306205)
- JOHN GUEST Push-to-Connect, Threaded Male Adapter, 5/16 in Tube Size, Acetal, Black, 10 PK (PM010812E-PK10)
- BEMIS Toilet Seat, With Cover, Plastic, Elongated, White (7800TDG-000)
- AMERICAN BUILT PRO Water Heater Pan, 26 in Undrilled Plastic wDrain Hose Adapter, 3PK (WHP26-Und P3)
- ROHL Tenerife Single Handle Lavatory Faucet (TE01D1LMAG)
- KOHLER Artifacts Single-Handle Faucet (72762-9M-AF)
- DELTA Pivotal: Single Handle Vessel Bathroom Faucet (799-KS-PR-DST)
- KOHLER Single Handle Single Hole Mount, 1 Hole Straight Spout Bathroom Faucet, Polished chrome (K-99491-4-CP)
- DELTA Stryke Single Handle Bathroom Faucet - Less Handle (577-SSMPU-LHP-DST)
- DELTA Kayra Single Handle Pull-Down Bathroom Faucet (533LF-SSPDMPU)
- AMERICAN STANDARD Single Handle 4" Mount, 3 Hole Mid Arc Bathroom Faucet, Polished chrome (7075050.002)
- Rohl Bathroom Sink Faucets & Accessories