Shop All Single Handle Bathroom Faucets
Rohl
Tenerife Single Handle Tall Lavatory Faucet
Mfr # TE02D1LMAPC
Zoro # G208453117
product price: $786.99
/ea
Free Shipping & Returns
$786.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11.22 in
- Length 17.52 in
- Height 2.83 in
- Application Bathroom
- Finish Polished Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rohl
- MFR # TE02D1LMAPC
- Zoro # G208453117
- UPC # 824438589216
- Country of Origin China
- Category Single Handle Bathroom Faucets
Dimensions
Width | 11.22 in |
Length | 17.52 in |
Height | 2.83 in |
Details
Application | Bathroom |
Finish | Polished Chrome |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOODFORD MANUFACTURING Frostproof Wall Hydrant, 12 In. (65P-12)
- HAYWARD FLOW CONTROL Ball Valve, True Union, 2", PVC/EPDM, Full Port, Flanged (TBH1200A0FE0000)
- ZURN Angle Stop Valve, Brass, 2-3/4 in. L (ZH8824-XL-LK-PC)
- SHARKBITE Reducing Ball Valve, 3/4 x 1 in Connection, Push-to-Connect, 200 psi Pressure, Lever Actuator (22993LF)
- ROHL Tenerife Single Handle Lavatory Faucet (TE01D1LMAG)
- DELTA Pivotal: Single Handle Bathroom Faucet (599-PR-LPU-DST)
- KOHLER Single Handle Single Hole Mount, Low Arc Bathroom Faucet, Polished chrome (K-45800-4-CP)
- GROHE Single Hole Single-Handle M-Size Bathroom Faucet 1.2 Gpm, Gold (23670GN0)
- DELTA Single Handle Bathroom Faucet, w/Touch (574T-DST)
- CENTRAL BRASS Slow-Close Single Handle Basin Faucet in Chrome (0355-AN2H)
- FAUCETURE LS8415DL Single-Handle Vessel Faucet, Oil Rubbed Bronze (LS8415DL)
- Rohl Single Handle Bathroom Faucets