Shop All Kitchen Faucets
Rohl
Tenerife Pull-Down Kitchen Faucet With U-Spout
Mfr # TE56D1LMMB
Zoro # G708459008
product price: $1,156.99
/ea
Free Shipping & Returns
$1,156.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flow Rate 1.75 GPM
- Typical Application Kitchen
- Height 2.76 in
- Length (In.) 26.77 in
- Standards Lead Law Compliant; CEC listed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rohl
- MFR # TE56D1LMMB
- Zoro # G708459008
- UPC # 824438589629
- Country of Origin China
- Category Kitchen Faucets
Dimensions
Height | 2.76 in |
Length (In.) | 26.77 in |
Width | 11.02 in |
Details
Finish | Matte Black |
Flow Rate | 1.75 GPM |
Typical Application | Kitchen |
Standards | Lead Law Compliant; CEC listed |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B & K CAP 3/8"" COPPER (W 67006)
- EVERPURE Quick Connect Filter, 2.5 gpm, 5 Micron, 3" O.D., 21 in H (EV961816-75)
- ZORO SELECT 1/8" MNPT x 1-1/2" TBE Red Brass Pipe Nipple Sch 80 (460-015X)
- ELKAY Elkay Crosstown 16 Gg SS 32.5'x18'x10' 1-Bowl Undermount Kit (EFRU311610TC)
- ROHL 7/8" Mount, 3 Hole Kitchen Faucet (U.4719L-PN-2)
- ROHL Single Hole Only Mount, 1 Hole Kitchen Faucet (A1679LMWSPN-2)
- ROHL Italian Kitchen Diverter Actuator With Sidespray (C3608/5)
- ROHL Single Hole Only Mount, 1 Hole Kitchen Faucet (U.4766PN-2)
- ROHL Modern Pirellone Pull-Down Side Lever Kitchen Faucet (CY57L-PN-2)
- ROHL Edwardian Era Bridge Kitchen Faucet With Sidespray In Polished Nickel, Handle Type: Cross (U.4755X-PN-2)
- KINGSTON BRASS Widespread Kitchen Faucet, Polished Brass (KB1792BPLBS)
- Rohl Kitchen Faucets